Motion
TIV15B-33
Nylon Air Brake Tubing - Reinforced, 0.625 in OD, 100 ft Length, 63.5 mm Min Bend Radius
Mi Item #04576945
MFR #TIV15B-33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Air Brake Tubing - Reinforced, 0.625 in OD, 100 ft Length, 63.5 mm Min Bend Radius
Mi Item #04576945
MFR #TIV15B-33

Mfr description
TIV15B-33 TUBE, NYLON, 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    63.5 mm
  • Tube Outer Diameter
    0.625 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Description Keyword
    Reinforced
  • Fluid Type
    Air
  • Material Specification
    D.O.T. FMVSS571.106, SAE J844 Type “A” or “B”, Performance requirements of SAE J1131 and SAE J2494
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure At Room Temp
    150 psi
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)