Motion
TIV15Y-77
Nylon Tubing - Reinforced - Air Only, 0.625 in OD
Mi Item #04576946
MFR #TIV15Y-77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Reinforced - Air Only, 0.625 in OD
Mi Item #04576946
MFR #TIV15Y-77

Mfr description
TIV15Y-77 D.O.T. AND J844 NYLON 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outer Diameter
    0.625 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Yellow
  • Country of Origin
    US
  • Description Keyword
    Reinforced - Air Only
  • Fluid Type
    Air
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)