Motion
TN-020B
TRUNNION NUT (CM2*20)
Mi Item #04576953
MFR #TN-020B
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION NUT (CM2*20)
Mi Item #04576953
MFR #TN-020B

Mfr description
TN-020B TRUNNION NUT (CM2 20)
  • Accessories: rod end, mounting and trunnion nuts
  • Material: carbon steel
  • Applicable bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm

Details

  • Body Material
    Carbon Steel
  • Bracket 1
    Trunnion Nut
  • Country of Origin
    JP
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    0B
  • Hardware Type
    Trunnion Nut
  • Mounting Type
    Trunnion Nut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)