Motion
TPS0805G-20
Soft Polyolefin Tubing—Clean Room - Air/Water/Nitrogen, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 20 m Length, 25 mm Min Bend Radius
Mi Item #04576970
MFR #TPS0805G-20
Price$69.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Polyolefin Tubing—Clean Room - Air/Water/Nitrogen, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 20 m Length, 25 mm Min Bend Radius
Mi Item #04576970
MFR #TPS0805G-20

Mfr description
TPS0805G-20 TUBING, CLEAN POLYOLEFIN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.85/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    25 mm
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Green
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Nitrogen
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 54
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    102 psi
  • Physical Resistance
    Chemical
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)