Motion
TPS1065B-20
Polyolefin Tubing - Air/Water/Nitrogen, 6.5 mm, 0.256 in ID, 10 mm, 0.394 in OD, 20 m Length
MI ITEM #04576973
MFR #TPS1065B-20
Price$94.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Tubing - Air/Water/Nitrogen, 6.5 mm, 0.256 in ID, 10 mm, 0.394 in OD, 20 m Length
MI ITEM #04576973
MFR #TPS1065B-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.00/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.256 in, 6.5 mm
  • Tube Outer Diameter
    0.394 in, 10 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Nitrogen
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 54
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water

Overview

Mfr description
TPS1065B-20 TUBING, CLEAN POLYOLEFIN,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought