Overview
Mfr description
TU0604R1-305 POLYURETHANE TUBING
Specifications
- Country of OriginUS
- Tube Inner Diameter4 mm
- Tube Outer Diameter6 mm
- Length1000 ft
- ManufacturerName (description attribute)SMC
- ColorRed (Solid)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data