Motion
V114A-5M
3 Port Solenoid Valve
MI ITEM #04577133
MFR #V114A-5M
List Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Port Solenoid Valve
MI ITEM #04577133
MFR #V114A-5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.86/each for your price

Overview

Mfr description
V114A-5M VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
  • Power saving version.

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.016 (1 to 2) Cv, 0.024 (2 to 3) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Overall Height
    28.5 mm
  • Overall Length
    39.6 mm
  • Overall Width
    15.5 mm
  • Response Time
    4 (OFF) ms, 5 (ON) ms
  • Solenoid Power Consumption
    1.1 W
  • Sonic Conductance (C)
    0.076 (1 to 2) dm³/(s.bar), 0.099 (2 to 3) dm³/(s.bar)
  • Valve Function
    Poppet
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text