Motion
V114T-6LOZ
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, L Plug, Base Mounted
Mi Item #04577135
MFR #V114T-6LOZ
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, L Plug, Base Mounted
Mi Item #04577135
MFR #V114T-6LOZ

Mfr description
V114T-6LOZ VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.10/each

Specifications

Dimensions

  • Overall Height
    28.5 mm
  • Overall Length
    40.7 mm
  • Overall Width
    15.5 mm

Details

  • Actuation
    Direct Acting Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Resin
  • Electrical Entry
    L Plug Without Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.008 (1 to 2) Cv, 0.015 (2 to 3) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.008 Cv
  • For Use With Series
    V100
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    4 (OFF) ms, 5 (ON) ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    0.037 (1 to 2) dm³/(s.bar), 0.054 (2 to 3) dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    V100
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    L Plug Without Connector
  • Wiring Type
    L Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)