Motion
VBA10A-T02N-Z

SMC CORP OF AMERICA
VBA10A-T02N-Z

Booster Regulator - NPTF Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #04577164
MFR #VBA10A-T02N-Z
Price$306.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VBA10A-T02N-Z

Booster Regulator - NPTF Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #04577164
MFR #VBA10A-T02N-Z

Mfr description
VBA10A-T02N-Z BOOSTER REGULATOR 1/4
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.33/each

Specifications

Dimensions

  • Body Size
    10A
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.9 kg

Details

  • Adjuster Type
    Handle
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Silencer
  • Inlet Port Type
    Straight
  • Knob Type
    Handle
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    No
  • Series/System
    VBA
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)