Motion
VBA22A-03GN
Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #04577175
MFR #VBA22A-03GN
Price$563.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #04577175
MFR #VBA22A-03GN

Mfr description
VBA22A-03GN BOOSTER REGULATOR 3/8
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.40/each

Specifications

Dimensions

  • Body Size
    22A
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    3.9455 kg

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge (2 Pcs.), Silencer
  • Inlet Port Type
    Straight
  • Knob Type
    Air
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Yes
  • Series/System
    VBA
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)