Overview
Mfr description
VBA22A-N03G-Z BOOSTER REGULATOR 3/8
Specifications
- Body Size22A
- Thread StandardNPT
- Knob TypeAir
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight3.7 kg
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data