Motion
VBAT05A-SV-Q
Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, 3/8 in Outlet Port, 2 MPa
Mi Item #04577191
MFR #VBAT05A-SV-Q
Price$600.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - Rc Inlet Port, 3/8 in Inlet Thread, 3/8 in Outlet Port, 2 MPa
Mi Item #04577191
MFR #VBAT05A-SV-Q

Mfr description
VBAT05A-SV-Q AIR TANK, BOOSTER REG
  • Tank capacity: 5 L, 10 L , 20 L, 38 L
  • Material: carbon steel (SS400)
  • Safety valve set pressure: 1 to 2 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.06/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    6.6 kg

Details

  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    290 psi
  • Product Type
    Booster Regulators
  • Set Pressure Range
    2 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)