Motion
VCHN4-EL
Pneumatic Muffler - 35 dB(A) Noise Reduction
Mi Item #04577239
MFR #VCHN4-EL
Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 35 dB(A) Noise Reduction
Mi Item #04577239
MFR #VCHN4-EL

Mfr description
VCHN4-EL SOUND ABSORBING MATERIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.40/each

Specifications

Dimensions

  • Thread Size
    1 BSPT

Details

  • Decibel Rating
    35 dB(A)
  • Maximum Temperature
    80 °C
  • Maximum Working Pressure
    5.0 MPa
  • Metering
    No
  • Minimum Temperature
    5 °C
  • Noise Reduction
    35 dB(A)
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 5.0 MPa
  • Operating Temperature Range
    5 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)