Motion
VCHR30-06G
Standard Air Regulator - BSPT 0.7500 Port, 72.5 to 725.2 psi
Mi Item #04577240
MFR #VCHR30-06G
Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.7500 Port, 72.5 to 725.2 psi
Mi Item #04577240
MFR #VCHR30-06G

Mfr description
VCHR30-06G HIGH PRESSURE REGULATOR
  • Service life 10 million cycles
  • NSF-H1 certified grease
  • Metal-sealed relief valve to improve durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.25/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/4 BSPT
  • Weight
    10.14 lbs

Details

  • Fluid Comp
    Air
  • Maximum Set Pressure
    725 psi
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    72.5 to 725.2 psi
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)