Motion
VCHR30-10G
Standard Air Regulator - 1 in Inlet Port, G, G Outlet Thread, 72.5 to 725.2 psi
Mi Item #04577241
MFR #VCHR30-10G
Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1 in Inlet Port, G, G Outlet Thread, 72.5 to 725.2 psi
Mi Item #04577241
MFR #VCHR30-10G

Mfr description
VCHR30-10G HIGH PRESSURE REGULATOR
  • Service life 10 million cycles
  • NSF-H1 certified grease
  • Metal-sealed relief valve to improve durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.25/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    1.0000 in
  • Inlet Port Size
    1 in
  • Port Size
    1 BSPT
  • Weight
    9.67 lbs

Details

  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    BSPP
  • Maximum Operating Pressure
    870.2 psi
  • Maximum Set Pressure
    725 psi
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    VCHR
  • Set Pressure Range
    72.5 to 725.2 psi
  • Thread Standard
    BSPT
  • Valve Seal Material
    Polyurethane Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)