Motion
VDW23-5G-1-A
VALVE, COMPACT, BRASS
MI ITEM #04577285
MFR #VDW23-5G-1-A
List Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, BRASS
MI ITEM #04577285
MFR #VDW23-5G-1-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.85/each for your price

Overview

Mfr description
VDW23-5G-1-A VALVE, COMPACT, BRASS

Specifications

  • Compatible Fluid Type
    Air, Low Vacuum, Water
  • Country of Origin
    JP
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Port Connection Type
    Threaded
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    1.6 mm
  • Seal Material
    Fluoroelastomer
  • Body Material
    Brass
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Direct Acting Solenoid
  • Overall Length
    83 mm
  • Overall Width
    49.5 mm
  • Overall Height
    49 mm
  • Weight
    80 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text