Overview
Mfr description
VDW250-3G-2-01N VALVE, COMPACT, SGL,
- Compact direct operated
- For air, medium vacuum, water
- Port sizes: M5, 1/8, 1/4
- Body material: brass, stainless steel
- Seal material: NBR, FKM, EPDM
Specifications
- Cylinder SeriesVDW200-300
- SeriesVDW200-300
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data