Motion
VEF2141-1-04N

SMC CORP OF AMERICA
VEF2141-1-04N

VEP/VEF, Electro-Pneumatic Proportional Valve
Mi Item #04577302
MFR #VEF2141-1-04N
Price$325.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEF2141-1-04N

VEP/VEF, Electro-Pneumatic Proportional Valve
Mi Item #04577302
MFR #VEF2141-1-04N

Mfr description
VEF2141-1-04N FLOW TYPE E/P
  • Electro-pneumatic proportional valve
  • Pressure type and flow type
  • Port sizes: 1/4, 3/8, 1/2, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.18/each

Specifications

Details

  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Proof Pressure
    1.5 MPa
  • Response Time
    <lt/> 0.05 s
  • Solenoid Coil Resistance
    13
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)