Motion
VEX1130-02N
VEX1*3*, Power Valve, Precision Regulator
Mi Item #04577307
MFR #VEX1130-02N
Price$144.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEX1*3*, Power Valve, Precision Regulator
Mi Item #04577307
MFR #VEX1130-02N

Mfr description
VEX1130-02N POWER VALVE
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.89/each

Specifications

Details

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 140 °F
  • Seal Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)