Motion
VEX1501-06N3DZ-G

SMC CORP OF AMERICA
VEX1501-06N3DZ-G

Power Valve - 3-Way, Piloted Solenoid, 110 V ac, Double Solenoid, DIN Terminal, Body Ported, 3/4 in
Mi Item #04577321
MFR #VEX1501-06N3DZ-G
Price$431.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1501-06N3DZ-G

Power Valve - 3-Way, Piloted Solenoid, 110 V ac, Double Solenoid, DIN Terminal, Body Ported, 3/4 in
Mi Item #04577321
MFR #VEX1501-06N3DZ-G

Mfr description
VEX1501-06N3DZ-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.11/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Port Sizes
    3/4 NPT
  • Subplate Port Size
    20 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Alloy
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Check Valve Type
    Poppet
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VEX1000
  • Manifold Port(s)
    0.7500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Series
    VEX1000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VEX1000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)