Motion
VEX1533-10N-BG

SMC CORP OF AMERICA
VEX1533-10N-BG

Power Valve - 3-Way, Double Solenoid, Body Ported, 1 in
Mi Item #04577322
MFR #VEX1533-10N-BG
Price$411.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1533-10N-BG

Power Valve - 3-Way, Double Solenoid, Body Ported, 1 in
Mi Item #04577322
MFR #VEX1533-10N-BG

Mfr description
VEX1533-10N-BG
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.72/each

Specifications

Dimensions

  • Inlet Size
    1.0000 in
  • Outlet Size
    1.0000 in, 25.40 mm
  • Port Size
    1 in
  • Port Size - Exhaust
    1.0000 in
  • Subplate Port Size
    1.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Alloy
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Check Valve Type
    Poppet
  • Flow Direction
    3-Way
  • For Use With Series
    VEX1000
  • Manifold Port(s)
    1.0000 in
  • Manual Override Type
    Push Type
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C, 140 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Nitrile Rubber
  • Series
    VEX1000
  • Standards Met
    RoHS
  • Valve Series
    VEX1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)