Motion
VEX1901-143DZ-G

SMC CORP OF AMERICA
VEX1901-143DZ-G

VEX1901-143DZ-G
Mi Item #04577330
MFR #VEX1901-143DZ-G
Price$702.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1901-143DZ-G

VEX1901-143DZ-G
Mi Item #04577330
MFR #VEX1901-143DZ-G

Mfr description
VEX1901-143DZ-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.90/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Gauge Included
    Gauge Included
  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    FKM
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)