Motion
VEX3701-103TZ-B

SMC CORP OF AMERICA
VEX3701-103TZ-B

Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #04577347
MFR #VEX3701-103TZ-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX3701-103TZ-B

Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #04577347
MFR #VEX3701-103TZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VEX3701-103TZ-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought