Motion
VFA5244-03N
Air Piloted Valve - 2 Position
Mi Item #04577369
MFR #VFA5244-03N
Price$171.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2 Position
Mi Item #04577369
MFR #VFA5244-03N

Mfr description
VFA5244-03N VALVE, AIR PILOT
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.92/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 NPT

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2.9 Cv
  • Flow Direction
    5-Way
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 1 MPa, 21.76 to 145.04 psi
  • Operating Temperature Range
    14 to 122 °F
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)