Motion
VFM250-02-32B-F

SMC CORP OF AMERICA
VFM250-02-32B-F

Mechanical Air Control Valve - Body Ported, 1/4 in Port, 5 Ports, 2 Position, Push Button Operated, 1 bar, 0.1 MPa MIN Pressure, 1.0 MPa, 10 bar MAX Pressure
Mi Item #04577372
MFR #VFM250-02-32B-F
Price$63.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM250-02-32B-F

Mechanical Air Control Valve - Body Ported, 1/4 in Port, 5 Ports, 2 Position, Push Button Operated, 1 bar, 0.1 MPa MIN Pressure, 1.0 MPa, 10 bar MAX Pressure
Mi Item #04577372
MFR #VFM250-02-32B-F

Mfr description
VFM250-02-32B-F
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area (Cv): 18mm 2 (1.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.75/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    1/4 in
  • Port 1 Size/Type
    1/4 Rc
  • Port 2 Size/Type
    1/4 Rc
  • Port 3 Size/Type
    1/4 Rc
  • Port Size
    1/4 in
  • Weight
    342 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Knob Color
    Black
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1.0 MPa, 10 bar
  • Maximum Working Pressure
    1.0 MPa, 10 bar
  • Minimum Operating Pressure
    1 bar, 0.1 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1 to 10 bar, 0.1 to 1.0 MPa
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Connection Type
    Rc Female
  • Port Gender
    Female
  • Seal Material
    Metal
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)