Motion
VFM350-02-00-X1

SMC CORP OF AMERICA
VFM350-02-00-X1

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 2 Position, 21.8 psi, 1.5 bar, .15 MPa MIN Pressure, 0.9 MPa, 9 bar, 130.5 psi MAX Pressure
Mi Item #04577375
MFR #VFM350-02-00-X1
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM350-02-00-X1

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 2 Position, 21.8 psi, 1.5 bar, .15 MPa MIN Pressure, 0.9 MPa, 9 bar, 130.5 psi MAX Pressure
Mi Item #04577375
MFR #VFM350-02-00-X1

Mfr description
VFM350-02-00-X1 VALVE MECHL 1/4"PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    1/4 in
  • Port Size
    1/4 in
  • Weight
    0.573 lbs, 260 g

Details

  • Flow Direction
    5-Way
  • Maximum Operating Pressure
    0.9 MPa, 9 bar, 130.5 psi
  • Maximum Working Pressure
    0.9 MPa, 9 bar, 130.5 psi
  • Minimum Operating Pressure
    21.8 psi, 1.5 bar, .15 MPa
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    21.8 to 130.5 psi, 1.5 to 9 bar, 0.15 to 0.9 MPa
  • Seal Material
    Rubber
  • Valve Function
    5 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)