Motion
VFM350-02-30Y

SMC CORP OF AMERICA
VFM350-02-30Y

Mechanical Valve with Internal Pilot, Push Button (Mushroom)
MI ITEM #04577378
MFR #VFM350-02-30Y
List Price$54.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM350-02-30Y

Mechanical Valve with Internal Pilot, Push Button (Mushroom)
MI ITEM #04577378
MFR #VFM350-02-30Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.35/each for your price

Overview

Mfr description
VFM350-02-30Y
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight (Basic): 260g

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Actuator Type
    Push Button (Mushroom)
  • Pilot Type
    Internal Pilot
  • Weight
    309 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text