Motion
VFR4310-3DZC-04

SMC CORP OF AMERICA
VFR4310-3DZC-04

VALVE DBL NON PLUGIN BASE MT
MI ITEM #04577432
MFR #VFR4310-3DZC-04
Price$213.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4310-3DZC-04

VALVE DBL NON PLUGIN BASE MT
MI ITEM #04577432
MFR #VFR4310-3DZC-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.84/each

Specifications

Dimensions

  • Overall Height
    108 mm
  • Overall Length
    183 mm
  • Overall Width
    62 mm
  • Port Size
    1/4 in
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    3.4 (4/2 to 5/3 (A/B to EA/EB)) Cv, 3.5 (1 to 4/2 (P to A/B)) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Lever)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Side) Subplate Included
  • Response Time
    ≤50 ms
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.3 @ 60 Hz (Holding) VA, 3.4 @ 50 Hz (Holding) VA, 5 @ 60 Hz (Inrush) VA, 5.6 @ 50 Hz (Inrush) VA, 1.5 @ 60 Hz (Holding) W, 2.1 @ 50 Hz (Holding) W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Sonic Conductance (C)
    13 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar), 14 (1 to 4/2 (P to A/B)) dm³/(s.bar)
  • Standards Met
    CSA, JIS
  • Valve Function
    Spool

Overview

Mfr description
VFR4310-3DZC-04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought