Motion
VFR5210-3D-04

SMC CORP OF AMERICA
VFR5210-3D-04

VALVE , SOL
MI ITEM #04577438
MFR #VFR5210-3D-04
List Price$229.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR5210-3D-04

VALVE , SOL
MI ITEM #04577438
MFR #VFR5210-3D-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.30/each for your price

Overview

Mfr description
VFR5210-3D-04 VALVE , SOL

Specifications

  • Piping Type
    Body Ported (Side) Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    5.2 (1 to 4/2 (P to A/B)) Cv, 6.1 (4/2 to 5/3 (A/B to EA/EB)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/2 BSPT
  • Subplate Port Size
    1/2 BSPT
  • Manufacturer Product Page
  • Standards Met
    CSA, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    143 mm
  • Overall Length
    209 mm
  • Overall Width
    79 mm
  • Response Time
    ≤60 ms
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Power Consumption
    2.3 @ 60 Hz (Holding) VA, 3.4 @ 50 Hz (Holding) VA, 5 @ 60 Hz (Inrush) VA, 5.6 @ 50 Hz (Inrush) VA, 1.5 @ 60 Hz (Holding) W, 2.1 @ 50 Hz (Holding) W
  • Sonic Conductance (C)
    20 (1 to 4/2 (P to A/B)) dm³/(s.bar), 23 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text