Motion
8B-8MP-SS
736200295 Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 1/2 NPTF
MI ITEM #04577642
MFR #8B-8MP-SS
Price$78.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
736200295 Barbed to NPTF Straight Hose Fitting - 1/2 in Hose ID, 1/2 NPTF
MI ITEM #04577642
MFR #8B-8MP-SS

Mfr description
8B-8MP-SS 7362-00295
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.27/each

Specifications

Dimensions

  • Barb Length
    36.3 mm
  • Dash Size
    8
  • End Size/Type
    1/2 NPTF
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Overall Length
    73.4 mm
  • Rotation Angle
    0 °
  • Thread Size
    1/2–14 NPTF
  • Thread Size 1
    1/2-14

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Body Material
    Stainless Steel
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G1, G1H, G2, M2T, M3K, M3KH, M4K, M4KH, M5K, M6K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    KR
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    7362-00295
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075419457
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    770075419457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)