Motion
EM7056T-5
Explosion Proof / Hazardous Location Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04577720
MFR #EM7056T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04577720
MFR #EM7056T-5

Mfr description
20 1800 EM7056T-5 3/60 256T XPFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    25.50 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    393 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D, Class II, Group F & G, T3C. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy finish. 1.0 Service Factor.
  • Amps @ Voltage
    19.2 A @ 575 V
  • Applications
    575 volt designs for use on pumps, fans, and conveyors where hazardous fumes and dust are present, requiring Div 1 UL listed and/or CSA approved enclosures.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.20 A
  • Full Load Efficiency
    93.00 %
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)