Motion
EM7058T-5
Explosion Proof / Hazardous Location Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04577725
MFR #EM7058T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04577725
MFR #EM7058T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 1800 EM7058T-5 3/60 284T XPFC

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    24.50 A
  • Full Load Efficiency
    93.60 %
  • Amps @ Voltage
    24.5 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    28.61 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • Standards Met
    CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    494 lbs
  • Applications
    575 volt designs for use on pumps, fans, and conveyors where hazardous fumes and dust are present, requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D, Class II, Group F & G, T3C. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy finish. 1.0 Service Factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text