Motion
EM7065T-I
Explosion Proof / Hazardous Location - Drill Rig Duty Motor - 10 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 256T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1180 rpm / 980 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04577741
MFR #EM7065T-I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Drill Rig Duty Motor - 10 hp, 1200 rpm, 3 ph, 190/380//230/460 V, 256T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1180 rpm / 980 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04577741
MFR #EM7065T-I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10//7.5 1180//980 EM7065T-I 3/60/50 256T

Specifications

  • Motor Category
    Drill Rig Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    256T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1180 rpm / 980 rpm
  • Full Load Current
    15.00 A
  • Full Load Efficiency
    91.00 %
  • Amps @ Voltage
    30.4 A @ 208 V; 30.0 A @ 230 V; 28.0 A @ 190 V; 15.0 A @ 460 V; 14.0 A @ 380 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    25.50 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Division 1, Class I - Group C & D
  • Harmonization Code
    8501.52.4000
  • Weight
    403 lbs
  • Applications
    On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroleum industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
  • Additional Details
    UL & CSA listed for Class I (Gas), Group C & D with a T3C temperature code. Totally enclosed heavy gauge steel and cast iron construction. Drive-end shaft slinger. UL listed explosion proof breather drain. Corrosion resistant epoxy finish. Class F Insulation and 1.15 service factor. 230/460 volt models have 60Hz & 50Hz data included on the nameplate. Suitable for 55 Degrees C at 1.0 service factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text