Specifications
Dimensions
- Frame Size184T
- Overall Length C Dimension17.56 in
- Service Factor1.00
- Shaft Diameter1.1250 in
- Weight130 lbs
Details
- Additional DetailsUL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
- Amps @ Voltage6.3 A @ 460 V; 5.1 A @ 380 V; 12.6 A @ 230 V; 12.2 A @ 208 V; 10.2 A @ 190 V
- ApplicationsIdeal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current6.30 A
- Full Load Efficiency88.50 %
- Group & ClassDivision 1, Class I - Group D, Class II - Group F & G
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassB
- IP Rating44
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage190/380//230/460 V
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL
- Synchronous Rpm3600 rpm
- Temperature CodeT3C
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)