Motion
EM74204T-4
Explosion Proof / Hazardous Location Motor - 200 hp, 1800 rpm, 3 ph, 380//460 V, 449T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04577794
MFR #EM74204T-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 200 hp, 1800 rpm, 3 ph, 380//460 V, 449T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04577794
MFR #EM74204T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 1785/1485 EM74204T-4 3/60/50 449T

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    449T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Amps
    216 / 197 A
  • Full Load Efficiency
    96.20 %
  • Amps @ Voltage
    216.0 A @ 460 V; 197.0 A @ 380 V
  • Volts @ Frequency
    380 V @ 50 Hz; 460 V @ 60 Hz
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    53.40 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA, CSA EEV, UL
  • Temperature Code
    T4
  • Group & Class
    Division 1, Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.53.6000
  • Weight
    2417 lbs
  • Applications
    Ideal for use on pumps, fans, and conveyors where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G; Class I, Group C & D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single or Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have a NEMA Premium® efficiency. Fixed speed sine wave operation only.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text