Specifications
Dimensions
- Frame Size365T
- Overall Length C Dimension33.49 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight1156 lbs
Details
- Additional DetailsUL & CSA listed for Class I (Gas), Group D, Class II (Dust), Group E, F, & G with a T3C temperature code. Totally enclosed cast iron construction. Brass labyrinth shaft slingers (Group E) installed on both ends of motor. Normally closed thermostats. Explosion Proof breather drains. Corrosion resistant epoxy finish. Motors have a Class F insulation system and a 1.15 service factor. Super-E® explosion proof motors have NEMA Premium® efficiency and 3 year warranty. Fixed speed sine wave operation only.
- Amps @ Voltage84.1 A @ 460 V; 168.2 A @ 230 V
- ApplicationsHarsh industrial environments requiring protection against corrosion, that contain hazardous gas and vapor, dust fibers, filings or other material that may have explosive properties.
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current84.10 A
- Full Load Efficiency95.40 %
- Group & ClassDivision 1, Class I - Group D, Class II - Group E, F & G
- Harmonization Code8501.52.8040
- Instructional Video
- Insulation ClassB
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategorySevere Duty Motor
- Motor Horsepower75 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCCSA US, CSA, CSA EEV, UL
- Synchronous Rpm1800 rpm
- Temperature CodeT3C
- Thermal ProtectionThermostat
- Volts @ Frequency230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
75 1800 EM7568T-I 3/60 365T XPFC