Motion
EMM5750-5
IEC Frame AC Motor - 1.50 kW, 1800 rpm, 3 ph, 575 V, 90 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Washdown Duty
MI ITEM #04577842
MFR #EMM5750-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 1.50 kW, 1800 rpm, 3 ph, 575 V, 90 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Foot Mount, Washdown Duty
MI ITEM #04577842
MFR #EMM5750-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1.5KW/2HP 1725 EMM5750-5 575V/TEFC/D90L

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    1.50 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    90
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Washdown Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    48.00 A
  • Full Load Efficiency
    0.87 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    24 mm
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    IEC, UL
  • Harmonization Code
    8501.52.4000
  • Weight
    39 lbs
  • Applications
    Replacement motors for equipment made in Europe requiring IEC metric frame mounting.
  • Additional Details
    Class F insulated motor that operates within class “B” temperature limits at rated horsepower. IP55 weather proof enclosure, aluminum frame construction.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text