Motion
ERHM3162TA
Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 143TY Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04577849
MFR #ERHM3162TA
Your Price$2,217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 143TY Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04577849
MFR #ERHM3162TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,217.81/each(List $2,550.48)

Overview

Mfr description
5 3600 ERHM3162TA 3/60 145TY OPEN

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TY
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    6.10 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    6.1 A @ 460 V; 13.0 A @ 208 V; 12.2 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    15.02 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    60 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Ventilators, direct-drive or belted fan and ventilation applications.
  • UPC_NO
    781568604984
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. Automatic thermal overloads.
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text