Motion
ERM3158TA
Blower/Fan Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143TY Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04577850
MFR #ERM3158TA
Price$1,845.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143TY Frame, ODP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04577850
MFR #ERM3158TA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,845.22/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TY
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.6300 in
  • Overall Length C Dimension
    13.64 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • Additional Details
    Heavy-gauge steel base, ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. Automatic thermal overloads.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.0 A @ 208 V; 7.6 A @ 230 V; 3.8 A @ 460 V
  • Applications
    Ventilators, direct-drive or belted fan and ventilation applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Description
    3HP, 3450RPM, 3PH, 60HZ, 56HZ, 3530M, OPEN, F1
  • Description Keyword
    3 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00–7.60 / 3.80 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ERM3158TA
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568540107
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
3 3600 ERM3158TA 3/60 145TY ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought