Motion
20-5M09-6FA3
20-5M09-6FA3
Mi Item #04592405
MFR #20-5M09-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20-5M09-6FA3
Mi Item #04592405
MFR #20-5M09-6FA3

Mfr description
20-5M09-6FA3 1/4 BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    30.70 mm

Details

  • Manufacturer Upc Number
    00195057721067
  • Number Of Teeth  
    20
  • UPC_NO
    00195057721067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)