Motion
UEEP208
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #04594291
MFR #UEEP208
Price$397.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #04594291
MFR #UEEP208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3110 in
  • Base Width
    67 mm
  • Bolt Center To Center Length
    148 mm to 164 mm
  • Bolt Hole Diameter
    0.7870 in x 0.9450 in
  • Bolt Size
    M16
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Bore Length
    1.9760 in
  • Housing Width
    4.5670 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.5750 in
  • Length
    8.7400 in
  • Length Through Bore
    1.9760 in
  • Overall Height
    116 mm
  • Overall Length
    222 mm
  • Overall Width
    67 mm
  • Shaft Diameter
    40 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    7.88 lbs
  • Width
    4.5670 in, 116 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE208
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP208
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UE208
  • Seal Type
    Contact with Slinger
  • Series
    UEEP200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
  • UPC_NO
    0808250444304

Overview

Mfr description
UEEP208 40MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought