Motion
UG312
Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Eccentric Collar Locking
MI ITEM #04594293
MFR #UG312
List Price$694.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Eccentric Collar Locking
MI ITEM #04594293
MFR #UG312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$694.50/each for your price

Overview

Mfr description
UG312 60MM ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    5300 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UG300
  • Manufacturer Product Page
  • UPC_NO
    0808250258925
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text