Motion
UENST205
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Accu-Loc Collar, 7.9 mm Slot
MI ITEM #04594295
MFR #UENST205
List Price$124.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Accu-Loc Collar, 7.9 mm Slot
MI ITEM #04594295
MFR #UENST205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.06/each for your price

Overview

Mfr description
UENST205 25MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Seal Type
    Contact with Slinger
  • Overall Length
    92.1 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UENST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UENST205
  • Manufacturer Upc Number
    0808250453511
  • UPC_NO
    0808250453511
  • Radial Dynamic Load Capacity
    1430 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text