Motion
UEEP205
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04594296
MFR #UEEP205
List Price$223.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04594296
MFR #UEEP205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.25/each for your price

Overview

Mfr description
UEEP205 25MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    112 mm to 126 mm
  • Base To Bore Centerline
    44.40 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    85 mm
  • Overall Length
    159 mm
  • Base Width
    51 mm
  • Overall Width
    51 mm
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UEEP200
  • Replacement Bearing
    UE205
  • UPC_NO
    0808250444205
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text