Motion
UCTB204-12NP

AMI BEARINGS INC
UCTB204-12NP

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04594301
MFR #UCTB204-12NP
Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB204-12NP

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #04594301
MFR #UCTB204-12NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    3/8-16
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.8125 in
  • Housing Width
    3.1100 in
  • Inside Diameter
    2.0000 in
  • Length
    10.2500 in
  • Length Through Bore
    2.8125 in
  • Max Bolt Hole Spacing
    8.0750 in
  • Min Bolt Hole Spacing
    6.4250 in
  • Overall Height
    2.5625 in
  • Overall Length
    2.8750 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    13.86 lbs
  • Width
    3.1100 in, 79 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG211-32
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing ID
    AKH211
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    2-Bolt Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204-12
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200NP
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250430413

Overview

Mfr description
UCTB204-12NP 3/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought