Motion
UEEP210
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04594304
MFR #UEEP210
List Price$494.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #04594304
MFR #UEEP210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.39/each for your price

Overview

Mfr description
UEEP210 50MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    161 mm to 182 mm
  • Base To Bore Centerline
    63.50 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    126 mm
  • Overall Length
    241 mm
  • Base Width
    73 mm
  • Overall Width
    73 mm
  • Bolt Size
    M16
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UEEP200
  • Replacement Bearing
    UE210
  • UPC_NO
    0808250444342
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text