Motion
UCSP216
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594305
MFR #UCSP216
Price$1,504.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594305
MFR #UCSP216

Mfr description
UCSP216 80MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    101.60 mm
  • Base Width
    95.3 mm
  • Bolt Center Diameter
    4.8750 in
  • Bolt Center To Center Length
    269.9 mm to 308 mm
  • Bolt Size
    M20
  • Bore Diameter
    80 mm
  • Bore Inside Diameter
    3.1500 in
  • Bore Length
    3.2520 in
  • Housing Width
    3.7520 in
  • Inner Race Width
    3.2520 in
  • Inside Diameter
    3.1500 in
  • Length
    14.5000 in
  • Length Through Bore
    3.2520 in
  • Overall Length
    368.30 mm
  • Overall Width
    97 mm
  • Shaft Diameter
    80 mm
  • Weight
    3 lbs
  • Width
    3.7520 in, 95.29 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC216
  • Bore Type
    Round
  • Compatible Frame Series
    UCSP200
  • Distance Between Mounting Hole Cen
    269.89 to 308 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP216
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 kgf
  • Radial Static Load Capacity
    5400 kgf
  • Replacement Bearing
    UC216
  • Seal Type
    Contact with Slinger
  • Series
    UCSP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250341627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)