Motion
UESP208
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594306
MFR #UESP208
Price$416.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594306
MFR #UESP208

Mfr description
UESP208 40MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3110 in
  • Base Width
    60.3 mm
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    149.2 mm to 181 mm
  • Bolt Size
    M16
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Housing Width
    4.5630 in
  • Inner Race Width
    1.9760 in
  • Inside Diameter
    1.5750 in
  • Length
    8.5000 in
  • Overall Length
    215.90 mm
  • Overall Width
    61.4 mm
  • Shaft Diameter
    40 mm
  • Weight
    8.32 lbs
  • Width
    4.5630 in, 115.90 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE208
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP208
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UE208
  • Seal Type
    Contact with Slinger
  • Series
    UESP200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
  • UPC_NO
    0808250457229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)