Motion
UESP210
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594307
MFR #UESP210
Price$539.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594307
MFR #UESP210

Mfr description
UESP210 50MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$539.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7480 in
  • Base Width
    63.5 mm
  • Bolt Center To Center Length
    171.5 mm to 215.9 mm
  • Bolt Hole Diameter
    0.7480 in
  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Bore Length
    2.0710 in
  • Housing Width
    5.3110 in
  • Inner Race Width
    2.0710 in
  • Inside Diameter
    50 mm
  • Length
    10.5000 in
  • Length Through Bore
    2.0710 in
  • Max Bolt Hole Spacing
    8.5000 in
  • Min Bolt Hole Spacing
    6.7520 in
  • Overall Length
    266.70 mm
  • Overall Width
    65.4 mm
  • Shaft Diameter
    50 mm
  • Weight
    11.72 lbs
  • Width
    5.3110 in, 134.90 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE210
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SP210
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Replacement Bearing
    UE210
  • Seal Type
    Contact with Slinger
  • Series
    UESP200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
  • UPC_NO
    0808250457250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)