Motion
BF204
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04594308
MFR #BF204
List Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04594308
MFR #BF204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.54/each for your price

Overview

Mfr description
BF204 20MM 4-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Length Through Bore
    24.7 mm
  • Series
    BF200
  • Replacement Bearing
    B4
  • UPC_NO
    0808250350032
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text